Menu Search
BURNDY #TP16-6

Vinylug Terminal, Ring; Insulated; 600V; No. 4 to No. 6; 22 to 16 AWG

SKU # 78181071444 Manufacturer Series: TP
View more versions of this product
Conductor Max: 16 AWG
Terminal Type: Standard Ring
Insulation: Vinyl Expanded Entry
Stud Size: #4 to #6
Conductor Min: 22 AWG
Color: Red
Package Quantity: 100 Pack
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V