Menu Search
ABB INSTALLATION PRODUCTS #OT600U03

Thomas and BettsĀ® Rotary Disconnect Switch Rotary Handle 600V AC 600A 3P

SKU # 66201947563
RoHS Compliant
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: Front
Fuse Provision: Non-Fusible
Poles: 3P
Voltage: 600V AC
Cont. Amps: 600A
Mounting: Base or DIN Rail
Terminals: Lug

Additional Info: Approvals: UL 98