Menu Search
Round Outlet Box Covers Round Outlet Box, Cathedral Ceiling Fan Box, 4.00 in.
ARLINGTON INDUSTRIES #FB450

Round Outlet Box, Cathedral Ceiling Fan Box, 4.00 in.

SKU # 01899775240
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Round Outlet Box
Application: Cathedral Ceiling Fan Box
Diameter in inch: 4 in.
Capacity - cu-in: 14.5
Mounting Hardware: Mounting Block, 45 Degree
Cable Entry: NM Clamps
Material: Plastic

Round Outlet Box Covers: Type - Round Outlet Box; Application - Cathedral Ceiling Fan Box; Diameter in inch - 4.00; Capacity - cu-in - 14.5; Mounting Hardware - Mounting Block, 45 Degree; Cable Entry - NM Clamps; Material - Plastic; Additional Information - Kit includes: Block w/ built-in box, (1) NM94 connector, (4) parked screws

Additional Info: Kit includes: Block w/ built-in box, (1) NM94 connector, (4) parked screws