Menu Search
BRADY #THT-5-473-10

Electrostatic Dissipative Circuit Board Label, 1/2 in. L

SKU # 66282029903
RoHS Compliant
Warning – California Prop 65
Type: Electrostatic Dissipative Circuit Board Label
Material: Polyester
Color: Gloss White
Printer Type: BBP®81 Label Printer, Brady® IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer and THT 3 in. Core Printer
Label Width: 1 in.
Label Length: 1/2 in.
Labels/​Row: 3
Web Width: 3.35 in.
Labels/​Package: 10000/Roll

White polyester with glossy finish used for printed circuit board and electronic component post-process labeling. Features a permanent static dissipative adhesive and a static dissipative release liner. Surface resistivity values in the recommended range for dissipative ESD packing materials. Also meets requirements of EIA-541 "Packaging Material Standards for ESD Sensitive Items".

Warning – California Prop 65

Warning: The California Office of Environmental Health Hazard Assessment is establishing this website to provide the public with information on chemicals, products and locations often associated with Proposition 65 warnings. These warnings inform Californ

To learn more about Prop 65, visit www.P65Warnings.ca.gov.