Menu Search
PANDUIT #T050X000VPC-BK

Marker Tape, Vinyl, Black Print, White Tape, 25ft, Panther LS8 Printer

SKU # 07498335315
Tape Type: Marker Tape
Material: Vinyl
Print Color: Black
Tape Color: White
Tape Width: 0.5 in.
Tape Length: 25 ft.
Printer Type: Panther LS8