Menu Search
BRADY #B33-187-2-342

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin

SKU # 66282096876 Manufacturer Series: PS
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.062 in. (1.6mm)
Wire OD Max: 0.15 in. (3.8mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 20 AWG
Label Width: 2 in.
Label Quantity: 1000
Printer Type: BBP33

Additional Info: Packaging: Roll