Menu Search
BRADY #PS-187-2-WT-4

PermaSleeve® Wire Sleeve; Single Printing; Split Width (4); 2 in. x 3/16 in.; 2500/roll

SKU # 66282002202 Manufacturer Series: B-342
RoHS Compliant
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Color: White
Wire OD Min: 0.062 in.
Wire OD Max: 0.15 in.
Nominal Wire Max: 10 AWG
Nominal Wire Min: 20 AWG
Label Width: 2 in.
Label Quantity: 2500 sleeves per roll
Shrink Ratio: 3 to 1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C). Sleeve can be split into 4 even pieces.

  • Fade-resistant and flame retardant sleeves
  • Sleeve can be split into 4 even pieces

Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software