Menu Search
PANDUIT #PST-FOBLNK

Write On Label, Blank, Yellow, 3.5 in. W x 2.0 in. H

SKU # 07498372240
Type: Write On Label
Legend: Blank
Color: Yellow
Dimensions: 3.5 in. W x 2.0 in. H
Material: Polyester, Semi-Rigid Vinyl
Package Quantity: 40/Carton

PAN PST-FOBLNK BLANK-VINYL-TAG