Menu Search
IDEAL #44-104

Wire Marker Book Vinyl Cloth 46-90

SKU # 62414144104
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Legend - Number: 46 to 90
Marker Quantity per Legend: (10) 46-90