Menu Search
PANDUIT #GPCM-20BW

Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: 20

SKU # 07498344982 Manufacturer Series: PCM
RoHS Compliant
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Width: 0.25 in.
Marker Length: 1.5 in.
Legend - Number: 20
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White

Wire Marker Cards: Type - Wire Marker Card; Material - Vinyl Cloth; Marker Width - 0.25 in; Marker Length - 1.50 in; Marker Legend - 20; Marker Quantity per Legend - 36; Color of Legend - Black; Color of Background - White; Additional Information - Temperature Range: -46 to 77 deg C (-50 to 170 deg F); Manufacturer Model - PCM

Additional Info: Temperature Range: -46 to 77 deg C (-50 to 170 deg F)