Menu Search
BRADY #103539

Circuit Breaker Lockout Multi-Handle w/Tie Bar Thumbscrew, Clamp-on

SKU # 75447317524
Type: Circuit Breaker Lockout
For Use With: Circuit Breakers
Shackle Diameter: 0.28 in.
Breaker Type: Multi-Handle w/Tie Bar
Installation: Thumbscrew, Clamp-on

Circuit Breaker: Lockout Type - Circuit Breaker Lockout; Breaker Type - Multi-Handle w/Tie Bar; Installation - Thumbscrew, Clamp-on; Shackle Dia. Max. - in - 0.28 in; Additional Information - Color: Red. Display Pack - Qty: 2

Additional Info: Color: Red. Display Pack - Qty: 2