Menu Search
MIRCOM #MS-401

Manual Station, Standard Single Gang, Red

SKU # 77834692014 Manufacturer Series: MS-400
Station Type: Fire Alarm Pull Station
Color: Red
Mounting: Standard Single Gang

Fire Alarm Station - Cover: Station Type - Fire Alarm Pull Station; Mounting - Standard Single Gang ; Color - Red; Additional Information - Material: Durable Aluminium ; Manufacturer Series - MS-400

Additional Info: Material: Durable Aluminium