Menu Search
GREENLEE #0153-28C

Screwdriver; 1/4 in. Slotted Tip; 3-1/8 in. Long

SKU # 78331054648
Type: Screwdriver
Pieces: 1
Tip Type: Slotted
Tip Size - Slotted: 1/4"
Shaft Type: Round
Shaft Length: 1-1/2 in.
Overall Length: 3-1/8 in.
Handle: Cushioned