Menu Search
IDEAL #35-194

Screwdriver; No. 2 Phillips Tip; 4 in. Shaft

SKU # 78325035194
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 4 in.
Handle: Cushioned