Menu Search
Tools and Installation Hand Tools Screwdrivers Screwdriver; 3/16 in. Slotted Cabinet Tip

IDEAL

Screwdriver; 3/16 in. Slotted Cabinet Tip

(4 Product Options)
  • Type: Screwdriver
  • Pieces: 1
  • Tip Type: Slotted Cabinet
  • Tip Size - Slotted: 3/16"
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Handle: Cushioned