(0)

KLEIN TOOLS #608-6

Screwdriver, 1 Piece, 6 in. L Round Shaft

SKU: 09264485468
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/8"
Shaft Type: Round
Shaft Length: 6"
Overall Length: 8-3/4"
Handle: Cushioned
Description
Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Cabinet; Tip Size - Slotted - 1/8"; Shaft Type - Round; Shaft Length - 6"; Overall Length - 8-3/4"; Handle - Cushioned