Menu Search
KLEIN TOOLS #85664

Screwdriver; Robertson Tip; 7.75 to 8.25 in. Long

SKU # 09264485664
Type: Square Recess Robertson Set
Pieces: 4
Tip Type: (4) Square Recess Robertson
Tip Size - Square: #0, #1, #2, #3
Shaft Type: Round
Shaft Length: 4 in.
Overall Length: 7.75 to 8.25 in.
Handle: Cushioned