Menu Search
EATON #10250T3023

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Lever

SKU # 78211322689 Manufacturer Series: 10250T
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Metal, Chrome
Positions: 3
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 3