Menu Search
EATON #E22VB51

Operator, Selector Switch; Nylon; 2 Positions; 22.5mm; Lever

SKU # 78211370806 Manufacturer Series: E22
View more versions of this product
Throw: 45-deg, Left-Right
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Nylon, Black
Positions: 2
Contact Mode: Maintained
Cam Code: 2