Menu Search
LITTELFUSE #CT200

Ground Fault Current Transformer, 2.2 in. Window, 200-5 Ratio, 600V

SKU # 07945897766 Manufacturer Series: CT
Transformer Type: Ground Fault Sensor
Window: 2.20 in.
Ratio: 200-5
Class: 600V

Ground Current Transformers: Transformer Type - Ground Fault Sensor; Window - 2.20 in.; Ratio - 200-5; Class - 600V; Manufacturer Series - CT