Menu Search
LITTELFUSE #SE-701-0U

Ground Fault Relay, 120 to 240 VAC/DC

SKU # 62626710294 Manufacturer Series: SE-701
RoHS Compliant
Type: Ground Fault Relay
Control Power: 120 to 240 VAC/DC

The SE-701 is a microprocessor-based ground-fault relay for resistance- and solidly-grounded systems. In addition to common systems, it is uniquely suited for use on systems with significant harmonic content. The SE-701 can provide main-plant protection, feeder-level protection, or individual-load protection. Proper current transformer selection provides the desired pickup range. The output contacts can be connected for use in protective tripping circuits or in alarm indication circuits. The analog output can be used with a PLC or a meter.