Menu Search
CARLO GAVAZZI #RCP800224VAC

Relay, General Purpose; 10A; DPDT; 24V AC Coil

SKU # 40008972717 Manufacturer Series: RCP
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Indicator Light
Contact Type: Test Button
Test Button: Test Button