Menu Search
IDEC #SR3P-05

General Purpose Relay Socket, 11-Blade DIN Rail Mount

SKU # 62413998955 Manufacturer Series: SR
Type: General Purpose Relay Socket
Socket Configuration: 11-Blade
Poles: 3P
Mounting: DIN Rail
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 11-Blade; Poles - 3; Mounting - DIN Rail; Construction - Standard; Terminal Type - Screw; Manufacturer Series - SR