Menu Search
IDEC #SH1B-05

General Purpose Relay Socket, 5-Blade DIN Rail Mount

SKU # 62413993006 Manufacturer Series: RH
Type: General Purpose Relay Socket
Socket Configuration: 5-Blade
Mounting: DIN Rail
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 5-Blade; Mounting - DIN Rail; Construction - Standard; Terminal Type - Screw; Manufacturer Series - RH