Menu Search
HONEYWELL #R841C1029/U

Relay Kit, Low Voltage; 6000W Load Max; 240V AC

SKU # 08526712864 Manufacturer Series: R841
Type: Electric Heat Relay with Transformer
Voltage: 240V AC
Load Max: 6000W
Mounting: Bracket & 1/2"NPT Nipple