Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Sensors, Switches and Relays
Relays and Timers
Timers
In-Wall Timers
#RT-200-B
LEGRAND - WATTSTOPPER
#RT-200-B
Time Switch, Manual/Automatic On, White, 1-Pole, 800W
SKU
#
75418291851
Add to List
Add to Quote
Specifications
Switch Type:
Astronomical Wall Timer
Control Type:
Manual/Automatic On
Switch:
1-Pole
Watts/Amps:
800W
Voltage:
120/227V AC
Color:
White
Mounting:
Strap
Description
Switch; Time; Astronomical; Manual/Automatic On; 1-Pole; 800W; 120/227VAC; Strap Mounting; White