Menu Search
EFECTOR #E40099

IFM Screw-in Adapter, 1.4404 Stainless Steel

SKU # 78060899804
Type: Screw-in Adapter
Use With: SFD Probe, SID Probe, TN Probe
Application: Hard Industrial
Material: 1.4404 Stainless Steel
Connection Size: M18x1.5
Connection Type: Threaded