Menu Search
HONEYWELL #BA-2RQ1

Snap Action Switch, 20A, 250VAC, Overtravel Plunger

SKU # 62405190683 Manufacturer Series: Series BA
RoHS Compliant
Switch Type: Snap-Action
Circuit: SPDT
Operating Force Max - oz: 14.00 to 22.0 oz
Voltage: 250V AC
Amps: 20A
Terminals: Screw
Mounting: Panel
Actuator Style: Overtravel Plunger