Menu Search
OMRON #Z15GQ22B

Switch, Snap-Action; SPDT; 250V AC/DC; 15A

SKU # 12647103901 Manufacturer Series: Z15 Series
RoHS Compliant
Switch Type: Snap-Action
Circuit: SPDT
Operating Force Max - oz: 250 to 350 gf
Voltage: 250V AC/DC
Amps: 15A
Terminals: Screw
Mounting: Panel Mount
Actuator Style: Roller Plunger

The Z series of basic switches from Omron are in plastic housing however still provide the same electrical and mechanical switching capability and lifetime as standard limit switches. These basic switches are ideal for use in uncritical environments or when separately encased in subassemblies.

Additional Info: Release Force: 114gf, Pretravel: 0.015 in., Differential Travel: 0.002 in., Overtravel: 0.141 in., Switch Function: ON - (OFF) and OFF - (ON), Operating Temperature: -25 to 80 deg C, Ingress Protection: IP00, Mechanical Life: 10000000 Cycles, Electrical L