Menu Search
EATON #E34GDBC2N8-1X

Push-Pull Assembly, 30.5 mm, Mushroom 40 mm Cap

SKU # 78211386271 Manufacturer Series: E34
Type: Push Pull Button Switch, Non-Illuminated
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Bezel/​Housing: Epoxy Coated Metal Zinc Die Cast
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Screw Clamp
Enclosure Rating: IEC IP65

Push-Pull Assembly; 30.5 mm; Mushroom 40 mm Cap; 1-NO 1-NC Contact; NEMA 3,3R,4,4X,12,13; Epoxy Coated Metal Zinc Die Cast; Maintained Contact Mode

  • Reliability nibs\, diaphragm seals
  • Corrosion resistant
  • Bus material: plastic
  • Legend: Emergency Stop
  • Legend/background color: red/silver
  • Standards: UL 508 file no. E131568\, CSA C22.2 no. 14 file no. LR68551\, CE marked\, FD approved\, EN60947-5-1 and 60947-5-5