Menu Search
EATON #10250T20KB

Switch, Selector; 30.5mm; Black; 2 Position; 1-NO 1-NC

SKU # 78211335829 Manufacturer Series: 10250T
Type: Selector Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Metal, Chrome
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65