Menu Search

EATON

Switch, Selector; Black, White; 3 Position

(2 Product Options) Manufacturer Series: C22
  • Type: Selector Switch
  • Size: 22.5mm
  • NEMA: 4X, 13
  • Operating Cap: Knob
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Black, White
Bezel/​Housing: Silver, Polycarbonate
Positions: 3
Throw: 40-deg
Contact Mode: Momentary/Maintained/Momentary
Contact Rating: 4A/250VAC
Enclosure Rating: IEC IP65