Menu Search
EATON CROUSE-HINDS SERIES #DSD925-SA-S635

Explosion-Proof Selector Switch Cover Lever, Front Operated Aluminum EDS

SKU # 78227495918 Manufacturer Series: DSD
Type: Explosion-Proof Selector Switch Cover
Circuits: 2
Positions: 3
Contact Mode: Maintained-Maintained-Momentary
Operator: Lever, Front Operated
Material: Aluminum
Back Box: EDS

Selector Switch Covers: Type - Explosion-Proof Selector Switch Cover; Circuits - 2; Positions - 3; Contact Mode - Maintained-Maintained-Momentary; Operator - Lever, Front Operated; Material - Aluminum; Back Box - EDS; Manufacturer Series - DSD