Menu Search
EATON #M22-D-X

Operator, Pushbutton Switch, 22.5 mm, Silver Bezel

SKU # 78668527590 Manufacturer Series: M22
Type: Pushbutton Switch Operator
Size: 22.5mm
Mounting: Flush

Additional Info: Temperature Range : -25 to 70 deg C, Momentary