(0)

EATON #F3S04CX

Circuit Breaker Handle Mechanism, Lever Operator Handle, K-Frame Breaker

SKU: 78211434179
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Flexible Shaft Handle Mechanism
Operator Handle Type: Lever
Breaker Size: K-Frame
Length: 4 in. (101mm)
Used On: K-Frame MCCB
Manufacturer Series: C Series
Description
Flange-mounted handle mechanisms mount on the flange of an enclosure door. The flex shaft is an extra Heavy duty mechanism that includes a flexible shaft in various lengths, 3 ft (0.9m) through 10 ft (3m) for use with various size enclosures. Flex Shaft comes preset from the factory, requiring only minor field adjustments on installation, which takes about 10 min - a significant time savings compared to installation of other types of flange handle mechanisms. The Flex Shaft mechanism also takes up less interior enclosure space than competitive designs, and the handle fits standard flange cutouts. Flex shaft handle can be remotely mounted from breaker, where an operator can use it by funneling the cable through conduit.
Additional Info: Enclosure: NEMA 4, NEMA 4X