Menu Search
3M #FP301-1/8-48IN-WHITE-25-PCS

Tubing, Heat-Shrink; 2:1; Expanded: 0.13 in.; 4 ft. long; White

SKU # 05112859981 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 1/8 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.13 in. (3.18mm)
I.D. Recovered: 0.06 in. (1.57mm)
Wire Max: 20 AWG
Wire Min: 24 AWG
Color: White
Length: 4 ft.
Packaging: (25) 4 ft. pre-cut pieces
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.