Menu Search
MISC- ADVANCED PRODUCTS #HIX-3/16-CLAIR

Tubing, Heat Shrink, Thin Wall, 2 : 1 Shrink Ratio

SKU # 62027195178 Manufacturer Series: Series HIX
RoHS Compliant
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Flexible Polyolefin
Shrink Ratio: 2 to 1
I.D. Expanded: 0.19 in. (4.82 mm)
I.D. Recovered: 0.09 in.(2.36 mm)
Color: Clear
Length: 5 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Thin Wall; Material - Flexible Polyolefin; Shrink Ratio - 2.00 - 1.00 in.; I.D. Expanded - 0.19 in. (4.82 mm); I.D. Recovered - 0.09 in.(2.36 mm); Color - Clear; Length - 5.00 ft; Additional Information - Tensile Strength: 1500 PSI, Wall Thickness: 0.020 in.; Manufacturer Series - Series HIX

Additional Info: Tensile Strength: 1500 PSI, Wall Thickness: 0.020 in.