Menu Search
WIRE - BUILDING #RW90-1CU-BLK-SHORT

Building Wire, RW90; Black; 19 Strands; 1 AWG

SKU # 62002664369
RoHS Compliant
View more versions of this product
Conductor Size: 1 AWG
Outside Diameter: 0.43 in. (11.05mm)
30 Deg. C Ambient Amps: 210 Open, 140 Conduit
Weight: 429kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Short