Menu Search
WIRE - BUILDING #RW90-600CU-BLK-SHORT

Building Wire, RW90; Black; 61 Strands; 600 MCM

SKU # 62002668776
RoHS Compliant
View more versions of this product
Conductor Size: 600 MCM
Outside Diameter: 1.02 in. (26mm)
30 Deg. C Ambient Amps: 740 Open, 455 Conduit
Package Length: Short
Weight: 2901kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 61 Strands
Color: Black
Temperature Rating: 90°C