Menu Search
WIRE - BUILDING #RWU90-3CU-BLK-LONG

Direct Burial Wire; 7 Strands; 3 AWG; Black

SKU # 62002629455
View more versions of this product
Color: Black
30 Deg. C Ambient Amps: 105
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 3 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.42 in. (10.6mm)
Temperature Rating: 90°C
Package Length: Long
Weight: 298kg / km