Single Conductor Cable: Cable Type - Direct Burial Wire, RWU90; Conductor Material - CU; Insulation - XLPE; Voltage - 1000V; Conductor Size - 2 AWG; Conductor Strands - 7-Str; Color - Black; OD - in - 0.45; OD - mm - 11.4; 30 Deg. C Ambient Amps - 120; Temperature Rating - 90 degC; Package Length - 150 m; Weight - 367 kg/km