Menu Search
EATON #3HD362N

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 4 Wire; 60A

SKU # 62103708426
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 4
Rating - Amps: 60
Rating - Horsepower: 25HP/1 Phase 600V, 50HP/3 Phase 600V
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 15.88x8.13x9.89 in. (403x207x251 mm)