Menu Search
EATON #CDG222NGB

Switch, Single Throw; General Duty Safety; 2 Pole; 3 Wire; 60A

SKU # 62103707208
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class R
Rating - Volts AC: 240
Number of Poles: 2P
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel