Menu Search
GENERAL ELECTRIC #TH3226

Spec-Setter Switch, Single Throw; Heavy Duty Safety; 2 Pole; 3 Wire; 600A

SKU # 78316400903 Manufacturer Series: TH
Rating - Amps: 600
Rating - Horsepower: 200Hp/240V AC
Enclosure Size: HxWxD: 59.56x24.63x8.38 in. (1512x625x212 mm)
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2P
Number of Wires: 3
Enclosure Rating: NEMA 1