Menu Search
NVENT HOFFMAN #F44T118GVP

Wireway, Lay-in; Straight; Flat; No KOs; Gray; 4 x 4 x 18 in.

SKU # 78351035879
RoHS Compliant
View more versions of this product
Length: 18 in.
Size: 4 x 4 in.
Material Specification: 16 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Gray Powder Paint
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None