Menu Search
NVENT HOFFMAN #F44T148GVP

Wireway, Lay-in; Straight; Flat; No KOs; Gray; 4 x 4 x 48 in.

SKU # 78351036049
RoHS Compliant
View more versions of this product
Size: 4 x 4 in.
Length: 48 in.
Material Specification: 16 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Gray Powder Paint
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None