Menu Search
WEIDMUELLER #2437630000

Cable Marker Sleeve, 0.083 - 0.252 in. OD, White

SKU # 62683572982 Manufacturer Series: Series HS
RoHS Compliant
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.083 in.
Wire OD Max: 0.252 in.
Wire Gauge: 1.50-6.00 mm-sq
Sleeve Height: 1 in.
Sleeve Width: 0.421 in.
Labels/​Package: 2000