×

Your shopping cart is empty.

LJB JBLPULSEBLKAM

LJB  JBLPULSEBLKAM

Speaker, 7 in. x 3 in. x 3 in., 6W, 86dB, 100Hz to 20kHz

LJB

Manufacturer # JBLPULSEBLKAM

SKU: 05003619891





Product Description

Speakers: Type - Speaker; Input - DV 5V2.3A; Rated Watts - 6; Frequency Response - 100 Hz to 20 kHz; Decibels - 86dB; Dimensions HxWxD - 7.00 in. x 3.00 in. x 3.00 in.; Driver - 2 High-performance Drivers; Additional Information - LED Lights: 64 with 5 pre-programmed light patterns, Battery Type: Polymer Li-ion 3.7V/4000mAh


Additional: LED Lights: 64 with 5 pre-programmed light patterns, Battery Type: Polymer Li-ion 3.7V/4000mAh
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Speaker
Input: DV 5V2.3A
Rated Watts: 6
Frequency Response: 100 Hz to 20 kHz
Decibels: 86dB
Dimensions HxWxD: 7.00 in. x 3.00 in. x 3.00 in.
Driver: 2 High-performance Drivers

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: