Menu Search
EVEREADY #1209

Battery, Disposable; Carbon Zinc; 6V; Size: Lantern

SKU # 03980001163 Manufacturer Series: Super Heavy Duty
Type: Battery
Chemical System: Carbon Zinc
Application: Lantern Battery
Voltage: 6V
Terminals: Spring
Height: 4.4 in.
Width: 2.65 in.
Length: 2.65 in.