Menu Search
PANDUIT #T75F-C

Spiral Wrapping Natural Polyethylene

SKU # 07498370619
Type: Spiral Wrapping
Material: Polyethylene
Color: Natural
Outside Diameter: 0.75 in.
Outside Diameter Min: 0.625 in.
Outside Diameter Max: 5 in.
Length: 100 ft.